Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99241

MPN #: M150

AmScope M150 40X-400X Cordless LED Monocular Microscope For Students

Product Description
This is a perfect cordless LED monocular microscope for students to learn science. It comes with full optical glass elements, metal framework, 360° rotatable monocular head, coarse & fine focusing, and LED illumination. It offers three magnification settings, 40X, 100X and 400X. It is an ideal microscope for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists.

Features:
  • A Great Affordable High Power Student Microscope with Coarse & Fine Focusing
  • 45° inclined 360° Swiveling Monocular Head with Locked-in Eyepiece
  • Built-In Contemporary LED Illumination
  • Plain Stage with Clips and Stain Resistant Finish
  • Fully Coated Optical System
  • High Resolution Offering Sharp Images
  • Three Levels of Magnification: 40X-100X-400X
  • Single Lens Condenser and Disc Diaphragm
  • Focusing Control Knobs on Both Sides
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All Metal Mechanical Components
  • Solid Metal Frame with Stain Resistant Enamel Finish
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Head: 45° inclined monocular
  • Eyepiece: WF10X
  • Objectives: 4X, 10X, 40X
  • Condenser: single lens with disc diaphragm
  • Stage Dimensions: 3-1/2" x 3-1/2"
  • Illumination: LED
  • Power Supply: 110V/60Hz
PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece23mm

Product Details

Condenser TypeBrightfield
TypeCompound Microscope
Head TypeMonocular
Number of Light Bulbs1 lbs
ColorWhite
Power Supply110V
Eyepiece Magnification10X
Condenser OpticsNA 0.65
Field ViewWidefield
CondenserSingle Lens with Disc Diaphragm
Light SourceLED
MaterialMetal
OpticsAchromatic
DescriptionCordless LED Monocular Microscope For Students
Magnification Range40X-400X
Package Quantity1
Manufacturers Part NumberM150
Objective4X, 10X, 40X
Light Power1W
StageSingle-layer Stage with Clips
BrandAmScope

Warranty

Warranty5 yr