Model # :WBM1471000
MPN #: AN200
Extech AN200 Anemometer, Cfm/Cmm W/Built-In Ir Therm F
Write a Review
Questions & Answers (0)
Extech AN200, CFM/CMM Thermo-Anemometer + IR Thermometer
Specifications
Product Details
| Manufacturers Part Number | AN200 |
Related Products
Extech AN100-NIST CFM/CMM Mini Thermo-Anemometer, Green/Orange, 1.3"W NIST Certified CFM/CMM Thermo-Anemometer can simultaneously display of air flow or air velocity plus ambient temperature. Easy to set area dimensions (cm2) are stored in the meter's internal memory for the next power on. Features: 20 point average for air flow and 3% velocity accuracy via low friction 2.83 In. D (72 mm) ball bearing vane wheel on 3.9 ft (120 cm) cable Comes complete with 9v battery, protective rubber holster, case and NIST Certificate
Extech AN310-NIST CFM/CMM Anemometer/Anemometer, Green NIST Certified Extech's 4 In. (10 cm) large vane thermo-anemometer series allows for more precise readings on larger size ducts. Each meter simultaneously displays airflow or air velocity and temperature. Model AN310 also measures relative humidity, wet bulb and dew point. Comes with NIST Certificate.
Extech AN310-NIST Large Vane CFM/CMM Anemometer/Psychrometer with NIST Calibration The Extech AN310-NIST Large Vane CFM/CMM Anemometer/Psychrometer enables the user to get more precise readings on larger size ducts. The display shows airflow or air velocity and temperature simultaneously, giving the user more accurate results. The Extech AN310-NIST also offers the options of measuring Relative Humidity, Wet Bulb, and Dew Point. This product is ideal for HVAC, manufacturing, engineering, appliance testing, research and design, and much more. The Extech AN310-NIST comes with four AAA ...
Extech 407119 Heavy Duty CFM Hot Wire Thermo-Anemometer, Blue, Probe Sensor, 7.9"L Heavy duty CFM hot wire thermo-anemometer uses a telescoping probe (extends up to 3 ft) that's ideal for use in ducts and ventilating systems. It can accurately measure air flow (CFM/CMM), air velocity and temperature. Air flow can be displayed as an instantaneous value or up to a 20 point average. A built-in RS-232 interface can be used with optional data acquisition software and cable for recording measurements directly to your PC. Comes complete with telescoping probe with 5.5 ft cable and 4 x AA ...
Extech 42510A Wide Range Mini IR Thermometer 12:1 Compact InfraRed Thermometer with laser pointer The Extech 42510A Wide Range Mini IR Thermometer measures and displays non-contact temperature readings up to 650oC (1200oF). The adjustable emissivity feature allows the Extech 42510 A IR thermometer to measure the temperature of virtually any surface. The built-in laser pointer increases target accuracy while the backlit LCD and handy push buttons combine for convenient, ergonomic operation. Operational functions of the 42510a include adjustable emissivity, high-low alarms, MIN-MAX memory, ...