Baseline® Analog Gauge Push-Pull Dynamometer, 250 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Baseline® hydraulic push-pull dynamometer has a 250 pound capacity. Maximum reading on analog gauge remains until the unit is reset. Dynamometer is perfect for muscle strength measurement, job task analysis and functional capacity evaluation (FCE). The dynamometer is lightweight and portable. The dynamometer is packaged with 3 push pads (padded curved, padded straight, and circular), 1 pull hook and 1 snap-lock hook. Can be used with lift platform (sold separately) to conduct muscle strength and functional capacity tests. Compatible with Baseline® single and dual grip handles (sold separately). The strength reading can be viewed as pounds or kilograms. CE Certified. Comes in a protective carrying case.
PRICE
$949.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 6 lbs |
Product Details
| Type | Hand Dynamometers |
| Color | Beige |
| Capacity | 250 lb |
| Material | Steel, Plastic |
| Package Quantity | 1 |
| Description | Analog Gauge Push-Pull Dynamometer |
| Manufacturers Part Number | 12-0394 |
| Brand | Baseline |
Warranty
| Warranty | 1 yr |