Baseline® Digital LCD Gauge Push-Pull Dynamometer, 100 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Baseline® hydraulic push-pull dynamometer has a 100 pound capacity. LCD gauge features electronic zero calibration system, max clear button, toggle maximum and current read-out, lb / kg toggle, 2 AAA batteries (included). Dynamometer is perfect for muscle strength measurement, job task analysis and functional capacity evaluation (FCE). The dynamometer is lightweight and portable. The dynamometer is packaged with 3 push pads (padded curved, padded straight, and circular), 1 pull hook and 1 snap-lock hook. Can be used with lift platform (sold separately) to conduct muscle strength and functional capacity tests. Compatible with Baseline® single and dual grip handles (sold separately). The strength reading can be viewed as pounds or kilograms. CE Certified. Comes in a protective carrying case.
PRICE
$1,205.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 6 lbs |
Product Details
| Type | Hand Dynamometers |
| Color | Beige |
| Capacity | 100 lb |
| Material | Steel, Plastic |
| Package Quantity | 1 |
| Description | Digital LCD Gauge Push-Pull Dynamometer |
| Manufacturers Part Number | 12-0398 |
| Brand | Baseline |
Warranty
| Warranty | 1 yr |