Deluxe Muscle Leg, Life Size, 7 part Leg muscular leg model can be disassembled into upper and lower leg. The following muscles can be detached from the muscular leg: Long head of biceps femoris muscle with semitendinosus muscle. Sartorius muscle, Gluteus maximus muscle, Rectus femoris muscle, Gastrocnemius muscle. This high quality muscular leg model is supplied on base.
3B® Anatomical Model - Deluxe Muscular Leg, 7-Part
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,055.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 10 in |
| Height | 10 in |
| Weight | 11 lbs |
Product Details
| Style | Foot and Leg |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Deluxe Muscular Leg, 7-Part Anatomical Model |
| Manufacturers Part Number | 12-4557 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |