3B® Anatomical Model - Larynx, 2-Part
Write a Review
|
Questions & Answers (0)
Product Description
The larynx model is divided into two halves. This medially sectioned larynx model shows: Larynx Hyoid bone Windpipe Ligaments Muscles Vessels Nerves Thyroid gland This anatomically correct human larynx is a great addition to any doctors office or classroom. The larynx model is on a stand.
PRICE
$199.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Style | Larynx |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Larynx, 2-Part Anatomical Model |
| Manufacturers Part Number | 12-4571 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |