3B® Anatomical Model - Heart, 2-Part
Write a Review
|
Questions & Answers (0)
Product Description
Highly detailed 2 part heart model. The front heart wall is detachable to reveal the chambers and valves inside the human heart. Heart just slightly smaller than life-size with exquisite anatomical detail throughout. Great model of the anatomy of the human heart. Stand included with this high quality heart.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Style | Heart |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Heart, 2-Part Anatomical Model |
| Manufacturers Part Number | 12-4567 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |