3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part
Write a Review
|
Questions & Answers (0)
Product Description
This deluxe Neuro-Anatomical Brain, 8 part brain is medially divided. On the right half of this brain, you will find a colored, systematic grouping and representation of the cerebral lobe. The left half of the brain shows: pre- and post-central region, broca and wernicke areas, heschl's gyrus, brain nerves, ventricles. Both halves of this brain can be disassembled into: frontal with parietal lobes, temporal with occipital lobes, half of brain stem, half of cerebellum. The deluxe brain is a great tool for education on the human nervous system and anatomy of the brain. The brain is delivered on a removable base.
PRICE
$895.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 7 in |
| Height | 6 in |
| Weight | 3 lbs |
Product Details
| Style | Brain and Skull |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Deluxe Neuro-Anatomical Brain, 8-Part |
| Manufacturers Part Number | 12-4560 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |