3B® Anatomical Model - Knee Joint with Removable Muscles, 12-Part
Write a Review
|
Questions & Answers (0)
Product Description
The Muscles Knee Joint with Removable Muscles model has 12 parts. The Muscle Knee shows different removable muscles and muscle portions of the knee area. Color-coded and raised areas indicate the muscle origin and insertion points on the femur, tibia, and fibula.
PRICE
$995.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 13 in |
| Weight | 10 lbs |
Product Details
| Style | Joints |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Knee Joint with Removable Muscles, 12-Part Anatomical Model |
| Manufacturers Part Number | 12-4527 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |