Max is a full-size skeleton with muscles model. On the left side of the skeleton over 600 important medical and anatomical structures are shown, such as the muscle origins (red) and insertions (blue) as well as hand-numbered bones, fissures and foramina on the right side. Used in hospitals, schools, universities, and laboratories. The skeleton is ideal for active use in teaching and demonstrations. The skeleton is waist mounted on a metal roller stand (painted white). Measures at: 69.5" and 21.1 lb.
Features:- 3 part skull
- Individually inserted teeth
- Removable arms and legs
- Natural cast
- Transparent dust cover