3B® Anatomical Model - Deluxe Muscular Arm, 6-Part
Write a Review
|
Questions & Answers (0)
Product Description
This deluxe full life size muscular arm 6 part arm model has the following detachable muscles: Deltoid muscles, Biceps muscle of arm, Triceps muscle of arm, Long palmar muscle with radial flexor muscle of wrist, Brachioradial muscle with radial extensor muscle of wrist. The high quality muscular arm is supplied on a base.
PRICE
$2,989.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 10 in |
| Height | 10 in |
| Weight | 5 lbs |
Product Details
| Style | Arm and Hand |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Deluxe Muscular Arm Anatomical Model |
| Manufacturers Part Number | 12-4558 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |