3B® Anatomical Model - Mini Shoulder Joint with Cross Section of Bone on Base
Write a Review
|
Questions & Answers (0)
Product Description
The mini shoulder joint model has been reduced to a half of the natural size but has kept all of the functionality of larger shoulder joint models. In addition to the external anatomical structures of the shoulder joint, using the superb new shoulder joint cross-section mounted on the base, the medical or teaching professional now has the possibility to explain what is happening from "within" the shoulder joint.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/8 in |
| Width | 5-5/8 in |
| Height | 7-1/8 in |
| Weight | 2 lbs |
Product Details
| Style | Joints |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Mini Shoulder Joint with Cross Section of Bone Anatomical Model |
| Manufacturers Part Number | 12-4519 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |