The Elbow joint with removable muscles model has 8 parts. The adult male elbow joint model has individual muscles and color-coded muscular origins and insertions on the humerus, radius, and ulna. The muscles are removable. br>
3B® Anatomical Model - Elbow Joint with Removable Muscles, 8-Part
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$819.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 10 in |
| Height | 16 in |
| Weight | 2 lbs |
Product Details
| Style | Joints |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Elbow Joint with Removable Muscles, 8-Part Anatomical Model |
| Manufacturers Part Number | 12-4528 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |