Sam is a full-size skeleton with fully flexible vertebral column, hand-painted muscle origins and insertions, numbered bones, flexible joint ligaments, and an L3-L4 disc prolapse. Over 600 structures of medical/anatomical interest are identified. Used in hospitals, schools, universities, and laboratories. The skeleton is ideal for active use in teaching and demonstrations. The skeleton is waist mounted on a metal roller stand (painted white). Measures at: 69.5" and 21.98 lb.
Features:- 3 part skull
- Individually inserted teeth
- Removable arms and legs
- Natural cast
- Transparent dust cover