Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB313445

MPN #: 7100231998

Web Tie-Off Adaptor Slings, DBI-Sala™ 1003000

Product Description
Web Tie-Off Adaptor Slings, DBI/SALA 1003000

Web Tie-Off Adaptor - Model # 1003000. 3 ft. (0.9m) web tie-off adaptor, pass-thru type.

Features:
  • 3 ft. (0.9m) pass-thru type tie-off adaptor
  • Durable polyester construction
  • Abrasion resistant polyester wear pad
  • High strength steel hardware
  • Compact and lightweight design


PRICE
$105.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width1-3/4 in
Weight Capacity5,000 lbs
Weight2 lbs
SizeOne Size
Tensile Strength5000

Product Details

TypeStrap & Cable Anchors
ColorYellow
StyleD-Ring
Install TypeReusable
MaterialPolyester
DescriptionWeb Tie-Off Adaptor Slings
Manufacturers Part Number7100231998
Attachment TypeD-Ring
Brand3M DBI-SALA

Compliance & Certifications

CertificationsMeets or exceeds industry Standards including OSHA and ANSI