Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3219799

MPN #: 4520BK8PK

Regency® Andy Classroom Stackers 15" Learning Classroom Chair, Black, 8/Pack

Product Description
The stylish and durable Andy stack chair is ideal for classrooms, breakrooms and more. The Andy chairs can accommodate students from preschool age up to adults, making it a great choice for schools or libraries who want a uniform look throughout all areas. Store these great stack chairs away in space saving stacks of 5. The Andy chair ships assembled and is ready to use immediately. All Regency® chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery.

Features:
  • 15-inch seat height is ideal for elementary age students
  • Sturdy and durable black polypropylene seat and back wipes clean easily
  • Chrome colored tubular steel frame with matching leveling glides ensure a steady chair
  • Built in carrying handle for easy mobility
  • Comes in a set of 8 Andy Stack Chairs


PRICE
$715.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth18 in
Height27 in
Weight Capacity275 lbs
Weight72 lbs
Seat Width14 in
Seat Depth13 in
Seat Height15 in

Product Details

Assembly RequiredNo
Frame Color FamilyChrome
StackableYes
Arm TypeArmless
Manufacturers Part Number4520BK8PK
BrandRegency
TypeElementary Classroom Chair
Glide TypeNylon Glide
ColorBlack
SeriesAndy Classroom Stackers
CastersNo
Country of OriginMade in China
Seat Color FamilyBlack
Package Quantity8
DescriptionStackable Learning Classroom Chair
Frame MaterialMetal
Leg Type4-Legged
Seat MaterialPlastic

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsBIFMA Certified