Angel Soft ps Premium Bathroom Tissue, 450 Sheets/Roll, 20 Rolls/Carton - GEP16620
|
Questions & Answers (0)
Product Description
Angel Soft ps Premium Bathroom Tissue, 450 Sheets/Roll, 20 Rolls/Carton
White, embossed, two-ply performance sheets offer appearance and softness of an “at-home” tissue. Makes positive impression on guests and employees. Tissue Type: Toilet; Number of Plies: 2; Number of Sheets: 450 per roll; Length: 4 in.
White, embossed, two-ply performance sheets offer appearance and softness of an “at-home” tissue. Makes positive impression on guests and employees. Tissue Type: Toilet; Number of Plies: 2; Number of Sheets: 450 per roll; Length: 4 in.
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4" |
Product Details
| Style | 2 Ply |
| Type | Bathroom Tissue |
| Number of Sheets | 450 Sheets/Roll |
| Package Quantity | 20 |
| Description | Standard |
| Manufacturers Part Number | GEP16620 |
| Brand | Angel Soft |