3M Red Dot ECG Monitoring Electrodes, 0.9" x 0.7", Neonatal, Limb Band, 3/bg, 100 bg/cs
Write a Review
|
Questions & Answers (0)
Product Description
Because of the importance of monitoring newborns and infants, a family of pre-wired electrodes were specifically designed with them in mind. Off-the-chest technology allows greater access to small chest area, Soft cloth wrap-around limb band provides adhesion security and patient comfort without being restrictive. Conductive adhesive provides excellent trace quality for reliable results. Convenient prewired electrodes eliminate pressure points and false alarms caused by lead wire disconnections. Radiolucent, 18" leadwire length.
PRICE
$709.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.9 in |
| Width | 2/3 in |
Product Details
| Type | Electrode |
| Material | Cloth |
| Package Quantity | 300 |
| Manufacturers Part Number | 7000128623 |
| Brand | Red Dot |