Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB638360

MPN #: 35-741

ComStar® 1 Gallon RV Freeze Free Anti-Freeze with Corrosion Inhibitor, Eco-Safe - Pkg Qty 4

Product Description
Features:

  • Non-toxic anti-freeze for mobile homes
  • Not intended for boilers.
PRICE
$82.00  Sold in packages of 4 / $20.50 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gal

Product Details

TypeHeat Transfer Fluid
Capacity1 Gallon
Package Quantity4
DescriptionNon-Tox Anti-Freeze
Manufacturers Part Number35-741
BrandComStar