ShopSol Vinyl Lab Stool with Moveable Arm - Black
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol Lab stool is designed for healthcare applications with antimicrobial vinyl seats, backs and steel bases and footrings that are easy to wipe clean. Unique moveable armrest allows you to position this for back lumbar support, armrest support or leaning support placed in front of the stool. Adjustable seat height from 17.5" to 22.5" using a one-touch round seat lever. Meets and exceeds BIFMA testing standards.
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 32 in |
| Weight Capacity | 300 lbs |
| Seat Width | 15 in |
| Seat Depth | 15 in |
| Seat Height | 17-1/2 - 22-1/2 in |
| Min Seat Height | 17-1/2 in |
| Max Seat Height | 22-1/2 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
Product Details
| Swivel Seat | Yes |
| Frame Color Family | Gray |
| Antimicrobial | Yes |
| Arm Type | Adjustable |
| Manufacturers Part Number | 1010370 |
| Brand | ShopSol |
| Type | Medical / Lab Stool |
| Color | Black |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Description | Lab Stool with Moveable Arm |
| Frame Material | Steel |
| Back Type | Low Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | BIFMA |