Safco® Lab Stool with Back - Vinyl - Pneumatic - Black
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Lab Stool with Back, Pneumatic Lift
Our lab, much like yours, studies, tests, reviews and analyzes...except we analyze stools and ways to improve them within your lab! Check out our results. Durable yet extremely easy to clean, this comfortable, long-wearing vinyl upholstered stool with generously cushioned seat and back is perfect for any environment, but works wonders in medical, laboratory and educational settings. It features a 5" pneumatic seat height adjustment with manually adjustable back height and depth. Stable 5-star base with 2" swivel casters. Some assembly required.
Our lab, much like yours, studies, tests, reviews and analyzes...except we analyze stools and ways to improve them within your lab! Check out our results. Durable yet extremely easy to clean, this comfortable, long-wearing vinyl upholstered stool with generously cushioned seat and back is perfect for any environment, but works wonders in medical, laboratory and educational settings. It features a 5" pneumatic seat height adjustment with manually adjustable back height and depth. Stable 5-star base with 2" swivel casters. Some assembly required.
PRICE
$449.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 23 in |
| Depth | 23 in |
| Height | 35-1/2 in |
| Weight Capacity | 250 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 17 - 22 in |
| Min Seat Height | 17 in |
| Max Seat Height | 22 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
| Base Diameter | 23 in |
| Caster Diameter | 2 in |
| Back Width | 15-1/2 in |
Product Details
| Assembly Required | No |
| Swivel Seat | Yes |
| Frame Color Family | Silver |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 3430BL |
| Brand | Safco |
| Type | Medical / Lab Stool |
| Color | Black |
| Mobile or Stationary | Mobile |
| Footrest Included | No |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Lab Stool with Back, Pneumatic Lift |
| Frame Material | Steel |
| Back Type | Low Back |
| Seat Material | Vinyl |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| CAL 117 Certified | Yes |