Interion by Global Industrial
Model # :WB695513
Interion® Antimicrobial Armless Bonded Leather Reception Chair
|
Questions & Answers (0)
Product Description
Interion® Antimicrobial Armless Synthetic Leather Reception Chair
Make a good first impression and create an inviting reception area with these comfortable, PU leather upholstered guest chairs that feature a luxurious 3-1/2" thick foam cushion. The roomy seat measures 20-1/2"W x 19", and the back measures 20-1/2"W x 16"H (19"H from seat). 18 gauge all steel stable sled base. Upholstered in an antimicrobial agent which protects the upholstery from bacteria, mold, and mildew that causes odors and product degradation. Meets BIFMA Standards. Easy assembly. 1 Year Limited Warranty.
With Arm Version: 317101
Make a good first impression and create an inviting reception area with these comfortable, PU leather upholstered guest chairs that feature a luxurious 3-1/2" thick foam cushion. The roomy seat measures 20-1/2"W x 19", and the back measures 20-1/2"W x 16"H (19"H from seat). 18 gauge all steel stable sled base. Upholstered in an antimicrobial agent which protects the upholstery from bacteria, mold, and mildew that causes odors and product degradation. Meets BIFMA Standards. Easy assembly. 1 Year Limited Warranty.
With Arm Version: 317101
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 38 in |
| Weight Capacity | 250 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 19 in |
| Seat Height | 19 in |
| Base | Sled Base |
| Back Width | 20-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Guest/ Side Chair |
| Frame Color Family | Silver |
| Series | Interion |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Antimicrobial | Yes |
| Description | Leather Reception Chair |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 695513 |
| Back Type | Mid Back |
| Seat Material | Synthetic Leather |
| Collection | Traditional |
| Brand | Interion by Global Industrial |