Regency® Victor Big & Tall Guest & Reception Chair with Padded Arms, 300 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Elevate your waiting room, office, or high-traffic area with Regency's Victor Guest and Reception Chair with Arms, a perfect blend of comfort and durability. This stylish seating solution offers a luxurious 3" padded seat and 2-1/2" padded back, ensuring optimal comfort for extended periods. The chair's premium vinyl upholstery not only adds a touch of sophistication but also provides practical benefits with its stain-resistant, anti-microbial, and anti-bacterial properties. Built to last, the chair features a robust 17-gauge steel tube sled base with arms, supporting up to 300 lbs. and offering easy assembly for your convenience. This chair is also made in Taiwan which makes it TAA/GSA compliant. 5-Year limited manufacturer's warranty on chair base and frame, 2-year limited manufacturer's warranty on chair mechanisms and upholstery.
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 21 in |
| Height | 34 in |
| Weight Capacity | 300 lbs |
| Weight | 26 lbs |
| Seat Width | 20 in |
| Seat Depth | 19 in |
| Seat Height | 18 in |
| Base | Sled Base |
| Back Width | 19 in |
| Back Height | 16 in |
Product Details
| Assembly Required | Yes |
| Back Color Family | Black |
| Frame Color Family | Black |
| Stackable | No |
| Arm Type | Fixed |
| Manufacturers Part Number | 403-VAM-BK |
| Brand | Regency |
| Type | Big & Tall Guest & Reception Chair |
| Color | Black |
| Series | Victor |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Big & Tall Guest and Reception Chair |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 5 Years on Chair Base & Frame, 2 Years on Chair Mechanisms & Upholstery yr |
Compliance & Certifications
| Certifications | BIFMA, TAA Compliant |