Interion by Global Industrial
Model # :T9F277423-AM
Interion® Antimicrobial Bonded Leather Executive Office Chair With Arms, Black
|
Questions & Answers (0)
Product Description
These extravagant ergonomic chairs by Interion® By Global Industrial are priced to put pillow top luxury in every work day. Upholstered seating surface and padded armrests are made of quality top grain antimicrobial leather. The antimicrobial agent protects the upholstery from bacteria, mold, and mildew that causes odors and product degradation. 4" thick contoured seat and 5" back padding incorporate lumbar support. Tilt lock, tilt tension and 20 to 24-1/2" pneumatic height adjustment personalize fit. 5 blade nylon carpet caster base. Seat measures 21-1/2"W x 22"D. Back measures 21-1/2"W x 26-1/2"H. Limited Lifetime Warranty.
PRICE
$259.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Width | 21-1/2 in |
| Seat Depth | 22 in |
| Seat Height | 20 - 24-1/2 in |
| Min Seat Height | 20 in |
| Max Seat Height | 24-1/2 in |
| Base | 5-Star Base |
| Min Back Height | 26-1/2 in |
| Max Back Height | 26-1/2 in |
| Cushion Thickness | 4 in |
| Back Width | 21-1/2 in |
| Back Height | 26-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Antimicrobial | Yes |
| Arm Type | Fixed |
| Manufacturers Part Number | 277423-AM |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Executive Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Executive Chair |
| Frame Material | Plastic |
| Back Type | High Back |
| Seat Material | Bonded Leather |
Warranty
| Warranty | Lifetime Limited |