Boss Managers Office Chair with Arms - Fabric - Mid Back - Black
|
Questions & Answers (0)
Product Description
Passive ergonomic seating with built in lumbar support. Upright locking position. Pneumatic seat height adjustment. Adjustable tilt tension control. Large 27" nylon base for greater stability. Hooded double wheel casters. Available in two fabric colors. Matching guest chair model (B8309).
PRICE
$135.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 27 in |
| Height | 44 in |
| Weight Capacity | 275 lbs |
| Seat Width | 20 in |
| Seat Depth | 19 in |
| Seat Height | 18 - 21-1/2 in |
| Min Seat Height | 18 in |
| Max Seat Height | 21-1/2 in |
| Base | 5-Star Base |
| Min Back Height | 26-1/2 in |
| Max Back Height | 26-1/2 in |
| Back Width | 21 in |
| Back Height | 26-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Fixed |
| Manufacturers Part Number | B8306-BK |
| Brand | Boss |
| Type | Executive Chair |
| Color | Black |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Task Chair |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |