Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB2228574

MPN #: WDC-160E

Protex Wall-Mount Drop Box w/Adjustable Through-Wall Chute WDC-160E Electronic Lock 12"Wx6"Dx16"H

Product Description
Protex Wall-Mount Drop Box with Adjustable Through-Wall Chute WDC-160E Electronic Lock 12"W x 6"D x 16"H

Features:
  • Chute is adjustable for walls between 3-1/4" - 7-3/4" thick
  • Piano hinge
  • Drop opening 1" thick and 8-1/2" wide, thick enough to drop keys
  • Metal baffle to protect slot
  • Pre-drilled mounting holes in back
  • Mounting hardware for wood and concrete is included
  • The perfect way to lock and secure keys, mail, car remotes, small envelopes and more
  • Recommended wall thickness for proper installation is between 5 to 8 inches
  • This model is used for interior use


PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth6 in
Height16 in
Inside Width11-3/4 in
Inside Depth5 in
Inside Height10 in
Weight25 lbs

Product Details

Battery TypeAA
Lock TypeElectronic Keypad Lock
TypeIndoor Use Only
ColorWhite
Door TypeSwing
Deposit TypeAdjustable Chute
StyleThrough-the-Wall Drop Box
Number of Batteries3
Number of Doors1
MaterialSteel
Number of Compartments1 Door, 1 Chute
Package Quantity1
Manufacturers Part NumberWDC-160E
Batteries3 AA
BrandProtex Safe

Warranty

Warranty1 yr