Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB1886721

MPN #: SDB-200

Protex Wall Mounted Depository Drop Box SDB-200 with Tubular Lock - 10"W x 5"D x 6-3/4"H, Gray

Product Description
Wall Mounted Deposit Drop Safe: Small drop box designed for cash, checks and small envelopes.

Features

  • 1/2" Solid steel hinge/dead bar to prevent removal of the door
  • Saw-toothed baffle to protect slot
  • 1/8" Welded steel structure
  • Tubular-style key lock with Double "D" configuration (can be retrofitted with other cam locks)
  • Safe comes with 2 (two) keys
  • Powder coated grey finish
  • Anchoring hardware included
  • 4 Pre-drilled anchoring holes (Bottom)


Specifications

  • Exterior Dimensions: 10" (W) x 7" (H) x 5" (D)
  • Interior Dimensions: 9-3/4" (W) x 6-3/4" (H) x 4-3/4" (D)
  • Door Clearance: 9-1/2" (W) x 4-1/2" (H)
  • Drop Opening: 9-3/4" (W) x 7/16" (H)
  • Door Thickness: 1/8"
  • Cubic Inches: 313
  • Weight: 10.5 Lbs.




PRICE
$135.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth5 in
Height6-3/4 in
Inside Width9-3/4 in
Inside Depth4-3/4 in
Inside Height6-3/4 in
Weight10.5 lbs

Product Details

Lock TypeTubular Keyed Lock
TypeDrop Box
ColorGray
Door TypeTop Hinged
Deposit TypeFront Drop Slot Load
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberSDB-200
Number of Fixed Shelves0
BrandProtex Safe