Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Globe Scientific

Model # :WBB3086502

MPN #: 3617

Antistatic Hexagonal Weighing Dish, Polystyrene, 200mL, Case of 500

Product Description
Hexagonal Plastic Anti-Static Weighing Dishes are available in 4 different sizes to suit your specific needs. They are produced from a special grade of polystyrene and will resist diluted acids, aqueous solutions, alcohols and bases. The molded hexagonal design provides greater balance protection and safety. They are safe, contaminant-free, biologically inert, economical containers which are excellent for handling solids or liquids during weighing. They have a smooth surface and can be easily bent into pouring spouts, which provides accurate pour-outs and transfer with minimal sample loss. Non-reactive with most substances and suitable for weighing static affected samples. The dishes are stackable for easy storage. Will withstand temperatures up to 80°C.

PRICE
$81.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity200mL
MaterialPolystyrene
SterileNo
Anti StaticYes
Package Quantity500
ColorWhite
Manufacturers Part Number3617
ShapeHexagonal
BrandGlobe Scientific