Antistatic Hexagonal Weighing Dish, Polystyrene, 350mL, Case of 500
Write a Review
|
Questions & Answers (0)
Product Description
Hexagonal Plastic Anti-Static Weighing Dishes are available in 4 different sizes to suit your specific needs. They are produced from a special grade of polystyrene and will resist diluted acids, aqueous solutions, alcohols and bases. The molded hexagonal design provides greater balance protection and safety. They are safe, contaminant-free, biologically inert, economical containers which are excellent for handling solids or liquids during weighing. They have a smooth surface and can be easily bent into pouring spouts, which provides accurate pour-outs and transfer with minimal sample loss. Non-reactive with most substances and suitable for weighing static affected samples. The dishes are stackable for easy storage. Will withstand temperatures up to 80°C.
PRICE
$149.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 350mL |
| Material | Polystyrene |
| Sterile | No |
| Anti Static | Yes |
| Package Quantity | 500 |
| Color | White |
| Manufacturers Part Number | 3618 |
| Shape | Hexagonal |
| Brand | Globe Scientific |