Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093183

MPN #: B6002B

MTC™ Bio Square Shape Weigh Boat, 80 x 80 mm, 100 ml, Polystyrene, Black, 500 Pack

Product Description
MTC Bio Weigh Boats are made of antistatic polystyrene and will withstand temperatures to 90°C, as well as exposure to diluted acids, alcohols, bases and aqueous solutions. Their flexibility and smooth interior surfaces with rounded corners allow for easy decanting of powdered samples. Their flat bottoms ensure stability and prevent tipping.Weigh Boats are available in the traditional square shape as well as in a new diamond shape for easier pouring. Originally designed as weighing containers, they have proven ideal for dispensing & storage and as disposable mixing/quick freezing trays. They are available in black or white for improved sample contrast/visibility and packaged in ultra-compact dispenser packs.

Features:
  • Antistatic and biologically inert
  • Smooth Surface/Rounded Corners
  • Recessed Corners; Precise Pouring
  • Wide, Flat bottoms - resist tipping
  • For Liquids, Powders or Granular Samples


PRICE
$44.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size80 x 80 mm

Product Details

Capacity100mL
MaterialPolystyrene
Package Quantity500
ColorBlack
BrandMTC Bio