Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dillon

Model # :WBB2305574

MPN #: 30006-0100

Dillon AP Mechanical Dynamometer with Shackles, 5" Dial, 20,000 lb x 200 lb

Product Description
Originally designed to measure the tension on telephone wires, the AP Dynamometer has proven to have limitless versatility as a tension and weight measuring instrument. It is used for such diverse jobs as suspended weighing, mounting cables for bridges, adjusting tension on guy wires, field testing chain and rope as well as wire. Basically anything requiring precision force or tension measurement.

Features:
  • Broadcast range of capacities and resolutions to fit your needs
  • Large safety factor for overload protection and long life
  • No batteries required
  • Dial size choice for the best in portability or visibility
  • Pressure bar features powder coat finish
  • Zero control, located on read cancels preset loads up to 20% of capacity
  • Anti-parallax dial and pointer product accurate readings from any perspective
  • Maximum hand retains peak load point and is easily reset
  • Equipped with high strength composite plastic case
  • Off set load beam eases tension measurement
  • Pressure bar protected with durable powder coat paint
  • Shackles and pins are electroless nickel plated
  • 2 Year Limited Warranty




PRICE
$3,499.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width5-15/16 in
Height2-3/4 in
Weight Capacity20000 lbs
Weight9 lbs
Dial Diameter5 in
Readability200 lbs

Product Details

TypeMechanical Dynamometer
DisplayDial
SeriesAP
CalibrationTraceable to NIST
Operating Temperature-50ˌ - 140°F / -45° - 60°C
Accuracy+0.5% of Capacity °F
MaterialSteel
Package Quantity1
Manufacturers Part Number30006-0100
BrandDillon

Warranty

Warranty2 yr