- Popular industry standard shackles insure proper fit
- Sturdy aircraft-quality aluminum or painted/powder coated alloy steel case on high-capacity models
- High-resolution dot-matrix LCD display offers large numbers without confusing abbreviations or multipliers
- Injection molded, thick Lexan panels offer superior impact protection
- Soft key interface allows easy and intuitive operation and configuration
- NEMA 4X/IP55 designed for weather and water resistance
- Battery compartment - easy access without tools
- Rounded ends reduce weight and prevent binding and snagging with rigging
- Includes 2 year Warranty
Dillon EDx–5T - EDXtreme Dynamometer with Radio Compatibility, 10,000 lb x 10/2 lb
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,395.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-13/16 in |
| Width | 5 in |
| Weight Capacity | 10000 kg |
| Weight | 6 lbs |
| Readability | 10/2 kg |
| Display Digit Height | 1" (26mm) |
Product Details
| Type | Electronic Dynamometer |
| Display | LCD |
| Series | EDXtreme |
| Calibration | Traceable to NIST |
| Capacity | 50000 |
| Includes | Backlight, Shackles, Radio Compatibility |
| Material | Aircraft Quality 2024 Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | AWT05-506304 |
| Brand | Dillon |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| IP & NEMA Rating | IP55 / NEMA 4X |