Guardian Equipment Body Wash Drench Shower, G1635
|
Questions & Answers (0)
Product Description
In the event of accidental chemical splash, your safety and health depend upon how quickly you can be treated. These systems provide immediate and effective first aid treatment required. All models come with a ANZI compliant identification sign and meet ANZI Standard Z358.1-1998 specifications.
DRENCH SHOWER
10" high volume orange ABS plastic showerhead delivers 30 GPM flow and 20" spray pattern at 60" above the floor. Large size pull rod is easily located. Stay open ball valve permits hands free operation. Activates in one second or less. Ceiling mount, plumbing required.
DRENCH SHOWER
10" high volume orange ABS plastic showerhead delivers 30 GPM flow and 20" spray pattern at 60" above the floor. Large size pull rod is easily located. Stay open ball valve permits hands free operation. Activates in one second or less. Ceiling mount, plumbing required.
PRICE
$275.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Activation Handle Length | 29" |
| Shower Head Diameter | 10" |
| Inlet Size | 1 NPT in |
Product Details
| Assembly Required | Yes |
| Type | Emergency Drench Shower |
| Color | Orange |
| Shower Head Material | Plastic |
| Pressure | 30 psi |
| Gallons per Minute | 30 gal/min |
| Mounting Location | Ceiling Mount |
| Shower Head Color Family | Orange |
| Includes | Universal Identification Sign and Inspection Tag |
| Material | Plastic |
| Activation | Pull Handle |
| Valve Type | 1" IPS Chrome Plated Brass Stay Open |
| Description | 10"H, 30 GPM Flow, 20" Spray Pattern |
| Manufacturers Part Number | G1635 |
| Activation Handle Material | Stainless Steel |
| Brand | Guardian Equipment |
Compliance & Certifications
| ANSI Certification | Meets ANSI Z358.1-2009 |