- Transformer for Step-down or Step-up or Isolation - Step down transformer placed upstream of the UPS to avoid inrush current and saturation eliminating need to oversize transformer
- Meets UL Requirements
APC AP9627 Step-Down Transformer RM 2U 208V IN 120V OUT w/L5-20 Receptacles
Write a Review
|
Questions & Answers (0)
Product Description
APCStep-Down Transformer , Input:208V , Input Connections:NEMA L6-30P, Hard Wire 3-wire , Cord Length: 2feet ( 0.61 meters ) , Output:120V , Output Connections:NEMA L5-20R. Includes: Rack Mounting brackets, User Manual.
PRICE
$1,529.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 5000 VA |
| Weight | 95.2 |
| Cord Length | 2 ft |
| Max Depth | 24 in |
| Max Height | 3 in |
| Max Width | 17 in |
Product Details
| Max Input Current per Phase | 26A A |
| Color | Black |
| Nominal Input Voltage | 208V V |
| Output Connections | (4) NEMA L5-20R |
| Overload Protection | Yes % |
| Operating Environment | 32 to 104 °F |
| Operating Relative Humidity | 0 - 95 Percent |
| Nominal Output Voltage | 120V V |
| Storage Relative Humidity | 0 - 95 Percent |
| Manufacturers Part Number | AP9627 |
| Power Cords | 1 |
| Input Frequency | 60 Hz +/- 3 Hz |
| Input Connections | NEMA L6-30P Hard Wire 3-wire |
| Max Total Current Draw per Phase | 20A A |
| Brand | APC |
Warranty
| Warranty | 2 Years Repair or Replace |
Compliance & Certifications
| Certifications | CSA,UL 1778,UL Listed |