Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB3139803

MPN #: APEX-AC

Detecto® Apex Digital Clinical Scale, 600 lb. Cap., 17"L x 17"W Platform

Product Description
Detecto® apex® eye-level digital physician scales feature inline mechanical height rods and an extra-wide, flat platform measuring 17 in W x 17 in D x 2.75 in H. The apex® scale features 600 lb. x 0.2 lb. / 300 kg x 0.1 kg capacity, 0.75-inch-high clinical-blue LCD weight readouts, units locking into kilograms or pounds, BMI calculation, AC or battery power (AC adapter included on some models), 1 RS232 serial port and 1 micro USB-B port, HL7 IEEE 11073 compliance, Wi-Fi/Bluetooth and Welch Allyn connectivity (available on some models), dual wheels for transport, sturdy column construction, and integral bubble level.

Features:
  • 0.75-Inch-High LCD Weight Readouts
  • Units Locking into Pounds or Kilograms
  • Wi-Fi / Bluetooth Models Available for Wireless EMR/EHR
  • Mother / Baby Function Factors the Weight of Infants and Toddlers Held by an Adult
  • 10 Different apex Models Available
  • 1 RS232 Serial Port and 1 Micro USB-B Port
  • 6 Easy-to-Use Buttons
  • 600 lb. x 0.2 lb. / 300 kg x 0.1 kg Capacity
  • BMI Calculation
  • Dual Integral Wheels
  • HL7 IEEE 11073 Compliant (standard)
  • Inline Mechanical Height Rod
  • Platform Size: 17 in W x 17 in D x 2.75 in H
  • Welch Allyn Connectivity Available for Electronic Medical Records


PRICE
$849.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height49 in
Weight Capacity600 lbs
Readability0.75
Display Digit Height1
Platform Length17 in
Unit of Measurementlb., kg
Platform Width17 in
Pan/Platform Size17"L x 17"W
Height RodY

Product Details

DisplayLCD
Power Supply12 AA Batteries (Not Included), AC Adapter (Included)
WheelsY
Operating Temperature14° - 104° F / -10° - 40° C
MaterialSteel, Plastic
Manufacturers Part NumberAPEX-AC
BrandDetecto
TypePhysician Scale
ColorMulti-colored
StyleColumn Style with Height Rod
Voltage110-120 V
HandpostN
Package Quantity1
InterfaceRS-232, USB
Battery Life Hours700
Legal for TradeNo

Warranty

Warranty2 yr