Detecto 8852F-185 NTEP Digital Receiving Scale 1000lb x 0.5lb/ 440kg x 0.2kg 19" x 28" Platform
|
Questions & Answers (0)
Product Description
Constructed entirely of heavy-duty welded fabricated steel bases and electrostatically coated with long-life paint, these "legal-for-trade" platform scales provide fast, portable, accurate performances that let the weighing come to where you need it. The Cardinal model 204 digital weight indicator is battery powered and furnished in a general purpose enclosure with a 1" (25mm) high LCD display, push button zero, and LB/KG switch. Large 5" (127mm) diameter heavy-duty rubolene wheels make the scales easy to roll wherever they are needed.
PRICE
$1,905.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 25 in |
| Height | 7-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 108 lbs |
| Readability | 0.5 lbs |
| Display Digit Height | 1" |
| Pan/Platform Size | 19" x 28" |
| Unit of Measurement | lb, kg, oz, g, lb/kg |
Product Details
| Type | Digital Receiving Scale |
| Display | LCD |
| Color | Gray |
| Material | Steel |
| Description | Portable Digital Receiving Scale |
| Interface | RS-232 |
| Package Quantity | 1 |
| Manufacturers Part Number | 8852F-185 |
| Legal for Trade | Yes |
| Brand | Detecto |
Warranty
| Warranty | 1 yr |