Rubbermaid® Enriched Lotion Antibacterial Hand Wash - 800ml - 2018582 - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Enriched Lotion Refills for use with the One Shot® and Manual Liquid Dispensers offer more hand washes per refill.
PRICE
$71.00 Sold in packages of 4 / $17.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Moisturizing |
| Type | Lotion |
| Scent | Fragrance Free |
| Capacity | 800 ml |
| Package Quantity | 4 |
| Description | One Shot Enriched Lotion Antibacterial Hand Wash |
| Manufacturers Part Number | FG4013121 |
| For Use With | One Shot® Touch-Free Soap Dispenser |
| Brand | Rubbermaid |