Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Laguna

Model # :WBB3186292

MPN #: MLAREVO1216EVS

Laguna REVO 12|16 Belt Drive Lathe, 1 HP, 110V, Prewired

Product Description
The definitive midi-lathe, Laguna's REVO 12|16 encapsulates the prestige of Laguna in a small package. Featuring a Pulse Width Modulation system motor to maintain consistent torque at any speed, one step cam-action belt change with magnetic door housing, and a luxury banjo w/45° chamfered edge.

The 1216 controls the 1hp DC motor using pulse width modulation. A big problem with DC motor control is torque in the low speeds, and you will find many MIDI lathes with the lowest speed of 250RPM and higher because of this. This is because the cost effect controllers introduce resistance into the voltage to limit the power, which reduces the speed but also reduces the torque at the same rate. PWM will deliver full torque across the entire speed range. This allows for tremendous torque in low speeds which is helpful when roughing and precision work. This also allows for outboard turning up to a 16" bowl on a mid-sized lathe.

Features:
  • 1 HP DC Permanent Magnet Motor
  • Pulse Width Modulation (PWM) Controller
Specs:
  • Electrical Requirements: 110V-1PH-60Hz
  • Recommended Breaker Size: 110V – 15 Amp
  • Speed Range Mid: 325 – 1750 RPM
  • Speed Range Low: 50 – 525 RPM
  • Distance Between Centers: 15-½"
  • Swing Over Bed: 12-1/2
  • Swing Over Banjo: 9-½"
  • Max Outboard Swing: 16"
  • Spindle Bore: ?"
  • Spindle Thread: 1" x 8 TPI (Both Ends)
  • Front Bearing: 6006LLU
  • Rear Bearing: 6005LLU
  • Indexing: 24 Positions With Lock
  • Accepts Vacuum Chuck: No
  • Drive Belt: Poly-V Belt 6 Grooves
  • Tail Stock Quill Travel: 2-1/2"
  • Bed Length: 29-3/8"
  • Bed Gap: 1-1/4"
  • Tool Rest Length: 6"
  • Tool Rest Post Diameter: 1"
  • Faceplate Diameter: 3"
  • Certification: CSA C/US 256540
  • Floor To Bed Height: 6-3/4" No Pads
  • Floor To Spindle Center: 13" No Pads
  • Overall Size (L x W X H): 35-13/16" x 14-5/8" x 20-1/2"
  • Net Weight: 118 lbs.


PRICE
$1,325.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-13/16
Width14-5/8 in
Height20-1/2 in
Weight118 lbs
Distance Between Centers15-1/2 in
Swing Over Bed12-1/2 in
Max Tool Size6 x 1 in
Length of Gap1-1/4 in
Spindle Bore3/8 in
Tailstock Spindle Travel2-1/2 in
Number of Threads per Inch8 in

Product Details

Spindle Mount1 x 8 TPI
Motor Voltage110 V
Motor1 HP, 110V, 1PH, Prewired
Phase1
Manufacturers Part NumberMLAREVO1216EVS
Motor Horsepower1 HP
Taper AttachmentYes
Collet CloserNo
BrandLaguna
Taper in Tailstock SpindleMT-2
Number of Spindle SpeedsVariable
Style TypeMidi Lathe
StyleBelt Drive
Range of Spindle Speeds650 - 3,500 rpm
PrewiredYes

Warranty

Warranty2 yr