x

Take 15% off your entire order!

Offer applied at checkout

APT Boring Bar MB 1

APT Boring Bar MB 1

Item #: WBB832391

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Boring Bar

Boring bars are used to enlarge or finish the inside diameter of a workpiece. A boring tool is used with lathes and other CNC machines that require boring operations. Use a boring bar on numerous materials, including metal, wood, plastic and more.

  • TYPE Boring Bar
  • MATERIAL Carbide
  • OVERALL LENGTH (OAL) 1-13/16"
  • BORE DEPTH 5/16"
  • MINIMUM BORE 1/16"
  • SHANK DIAMETER 1/2"
  • BRAND APT-USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
APT Boring Bar MB 1

APT Boring Bar MB 1

Item #: WBB832391

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant