Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3128692

MPN #: Z6950-XL-IM-S-E

Zurn® AquaSense® Single Post Faucet w/ Integral Mixing Valve, 1.5 GPM, Chrome

Product Description
Zurn AquaSense® faucets are ideal for high-use applications where durability and hands-free operation are necessary. Available in multiple flow rates and power configurations.

Zurn AquaSense® faucets are ideal for high-use applications where durability and hands-free operation are necessary. ADA compliant, battery-powered, polished chrome-plated cast brass sensor faucet with infrared proximity sensor for retrofit and new construction. Unit is furnished with a standard 0.5 GPM aerator and mounting hardware.

Zurn Lead Free (-XL) is the line of durable, high quality brass faucets and fixtures that are designed and manufactured to comply with Section 1417 of the Safe Drinking Water Act (SDWA) which mandates a weighted average lead content of no more than 0.25% of the wetted surface.

Features:
  • Infrared convergence-type proximity sensor
  • 30-second time out feature
  • Chrome-plated, Heavy Duty cast brass body
  • In-line filter
  • 4 "AA" batteries
  • Inlet for a 1/2" ball riser
  • Battery, plug-in or hardwired
  • 3-year warranty

  • Compliance and Certification
  • Low-Lead Compliant
  • ADA Compliant
  • ASME A112.18.1/CSA B125.1
  • WaterSense* compliant


PRICE
$769.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-1/8 in
Spout Reach6-1/2 in
Spout Length6-1/2 in
Spout Height4-3/8 in
Inlet Connection1/2 in
Connection Size1/2 in

Product Details

Flow Rate1.5 gal/min
Power SupplyAA Batteries
Temperature ControlYes
Gallons per Minute1.5 gal/min
Mounting LocationDeck
MaterialBrass
Manufacturers Part NumberZ6950-XL-IM-S-E
BrandZurn
ColorSilver
Amperage2 A
SeriesAqua-Fit
StyleOther/Custom
Country of OriginUnited States
Voltage6V DC V
FinishChrome
Valve TypeHot/Cold Cartridge
ActivationMotion Sensor
FeaturesInfrared Convergence Type Proximity Sensor
Faucet Holes1
Handle StyleSingle Post
Mixing ValveIncluded
Outlet TypeAerator
Vandal ResistantYes
Sensor RangeSelf Adjusting

Warranty

Warranty3 yr

Compliance & Certifications

ADA CompliantYes