AquaMotion AQUA-SHIELD Stainless Union Circulator for Single Pipe Systems
Write a Review
|
Questions & Answers (0)
Product Description
Aqua-Shield™ Circulator for Outdoor Installation. Installs on Tankless Heater without built-in pump for Single Pipe Installation. For up to 250 ft. of total pipe length and tankless Flow requirement of .4 GPM or less. AM7-SU1LXZT1 Stainless Union Circulator with 3/4" Male Tailpieces, with outdoor enclosure, water, sprinkler, bug, freeze protected, anti-tampering locking device tab,built-in timer, 10 ft. line cord, pump bypass connection, check, flow control, hose, bypass Tee 3/4" FNPT x 3/4" MNPT x 3/8" OD Compression. AMK-ODR bypass valve kit: Bypass valve, hose, Tee. Valve maintains 95° F. Installs under sink on the cold angle stop and no power required under sink. Patented.
PRICE
$935.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 10 |
| Head | 11 ft |
| Inlet Connection | 3/4 MNPT in |
| Discharge Connection Size | 3/4 in |
Product Details
| Horsepower | 0.025 |
| Color | Blue |
| Amperage | 0.6 A |
| Hertz | 60 Hz |
| Gallons per Minute | 14 gal/min |
| Voltage | 120 V |
| Material | Stainless Steel |
| Phase | 1 |
| Package Quantity | 1 |
| Discharge Connection Type | 3/4"MNPT |
| Manufacturers Part Number | AMH1K-7ODRXZT1 |
| Housing Material | Steel |
| Shaft Seal Material | Aluminum Oxide Ceramic |
| Brand | AquaMotion |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | NSF 372, c UL us |