Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AquaMotion

Model # :WBB3121394

MPN #: AMH3K-7

AquaMotion Under Sink Recirculation System for Hot Water Tank with Timer

Product Description
AquaMotionHot™ for Tanks with a Single Pipe System. Good for up to 250 ft. of total pipe length. This kit is popular for DIYers. The pump has a built-in Timer and built-in Aquastat On at 85 F and off at 105 F degrees.

PRICE
$539.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length10
Head11 ft
Inlet Connection1/2 MNPS in
Discharge Connection Size1/2 in

Product Details

Horsepower0.025
ColorBlue
Amperage0.6 A
Hertz60 Hz
Gallons per Minute14 gal/min
Voltage120 V
MaterialStainless Steel
Phase1
Package Quantity1
Discharge Connection Type1/2"MNPS
Manufacturers Part NumberAMH3K-7
Housing MaterialSteel
Shaft Seal MaterialAluminum Oxide Ceramic
BrandAquaMotion

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsNSF 372, c UL us