Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bathroom Sink Faucets

Bathroom sink faucets are designed to dispense water for hand washing in commercial restrooms. They come in various styles, including single-handle, double-handle, motion sensor touchless, and widespread, to suit different sink configurations and design preferences. Bathroom sink faucets are constructed from durable materials that can withstand the rigors of daily use and resist corrosion and tarnishing, ensuring long-lasting performance.
167 Results

Sensor Operated Single Hole Faucets

Sensor Operated Single Hole Faucets
Sensor-operated single-hole faucets help save water and are ideal for all hand sinks. Some models feature adjustable settings such as sensor range and water shut-off delay. Most single-hole bathroom faucets include mounting hardware. Many styles of bathroom sink faucets are available to best meet any bathroom hand-washing needs.
CompareImageSpout ReachGallons per MinuteHandle StyleFaucet HolesFinishBrandModel #Price
Global Industrial™ Deck Mounted Sensor Faucet With Mixing Valve, 2.2 GPM, Chrome
-
2.2 gal/min
Sensor
1
Chrome
Global Industrial
Ships Same Day
WB670461
$119.95
Sloan® Solis® EAF-275-ISM Solar Powered Faucet
4-11/32 in
0.5 gal/min
Solar Powered Sensor
1
Chrome
Sloan
Ships Same Day
WB236690
$939.00
Sloan® SF-2150-4-BDM Sensor Activated Brass Faucet, Below Deck Mixing Valve, ADA Compliant
3-7/8 in
0.5 gal/min
Sensor
1
Chrome
Sloan
WBB252714$426.66
Global Industrial™ Deck Mounted Sensor Faucet, 1 GPM, Chrome
-
1 gal/min
Sensor
1
Chrome
Global Industrial
Ships Same Day
WB761206
$99.95was $279.95
Save $180.00 (64%)
Zurn AquaSense® Z6913-XL Battery Powered Single Hole Sensor Faucet
4-11/16 in
1.5 gal/min
Sensor
1
Chrome
Zurn
WBB67109$475.95
Krowne® 16-196 Single Hole Deck Mount Electronic Senosor Operated Faucet, ADA Compliant
-
0.5 gal/min
Sensor
1
Chrome
Krowne
Ships Same Day
WBB2245510
$335.95
Sloan EAF-275 Sink Faucet
4-11/32 in
0.5 gal/min
Solar Powered Sensor
1
Chrome
Sloan
WBB252534$1,339.00
Sloan® SF2450-4-BDM Sensor Activated Brass Faucet, Below Deck Mixing Valve, ADA Compliant
4-1/2 in
0.5 gal/min
Sensor
1
Chrome
Sloan
WBB252722$459.95
Zurn® AquaSense® Single Hole Sensor Faucet w/ Plug-In Power Converter, 0.5 GPM, Chrome
5-1/2 in
1/2 gal/min
Sensor
-
Polished Chrome
Zurn
WBB3128698$575.00
T&S® EC-3102-HG ChekPoint Single Hole Electronic Deck Mount Spout Faucet With Hydrogenerator
4-7/8 in
2.2 gal/min
Sensor
1
Chrome
T&S Brass
WBB548831$879.00
Showing 1-10 of 23 results

Sensor Operated Centerset Deck Mounted Faucets

Sensor Operated Centerset Deck Mounted Faucets
Sensor-operated centerset deck-mounted faucets provide a simple water-saving solution for any commercial or residential bathroom. These bathroom sink faucets are high quality and ideal for high-use applications where durability is necessary. Each faucet has unique features and many different styles are available.
Showing 1-10 of 18 results

Sensor Operated Widespread Deck Mounted Faucets

Sensor Operated Widespread Deck Mounted Faucets
Sensor-operated widespread deck-mounted faucets help reduce water waste while improving cleanliness. These bathroom sink faucets are designed for high-use areas and have timers and sensors to turn the water on and off. Many styles of widespread bathroom faucets are available.
Showing 1-10 of 11 results

Centerset Deck Mounted Lavatory Faucets

Centerset Deck Mounted Lavatory Faucets
Centerset deck-mounted lavatory faucets are ideal for any commercial or residential bathroom. These faucets are easy to install and are made for lasting reliability. These bathroom sink faucets feature handles for ease of use and there is a wide range of styles available. Other dimensions and features vary per model.
Showing 1-10 of 34 results

Widespread Deck Mounted Bathroom Faucets

Widespread Deck Mounted Bathroom Faucets
Widespread deck-mounted bathroom faucets are available in various finishes and handle styles to best fit the design needs of any bathroom. Available handle styles include a lever, push button, and double wrist blade. These widespread bathroom faucets are easy to install and will provide many years of reliable use.
Showing 1-10 of 24 results

Single Hole Deck Mounted Bathroom Faucets

Single Hole Deck Mounted Bathroom Faucets
Single-hole deck-mounted bathroom faucets are simple to install and made for long-lasting durability. Some models feature the latest water-saving technology making them ideal for any commercial or residential space. These high-performing bathroom sink faucets are available in many different styles. Dimensions and specifications vary per model.
Showing 1-10 of 45 results

Sloan Solar Powered Deck Mounted Faucets

Sloan Solar Powered Deck Mounted Faucets
Sloan solar-powered deck-mounted faucets can hold up in any high-use commercial environment. These deck mount faucets feature customizable time-outs, line purge, sensor range, and metering modes. Faucets are also designed with high-quality brass that complies with the Safe Drinking Water Act. Various sizes are available.

Sensor Operated Lavoratory Systems

Sensor Operated Lavoratory Systems
Sensor-operated lavatory systems help promote cleanliness and are ideal for any commercial bathroom. These chrome-plated automatic soap dispensers are available for both liquid and foam soap and help to minimize waste. Several different sizes are available.