Features:
- 0.5 gpm (1.9 lpm) maximum flow rate
- Factory-set 30-second maximum continual run cycle
- Vandal-resistant aerator
- 24" (610 mm) flexible supply hose for easy installation
- Less drain
- Includes two AAA batteries
Weights & Dimensions
| Width | 2-3/8 in |
| Depth | 6-1/8 in |
| Height | 12-1/8 in |
| Spout Reach | 6-3/16 in |
| Spout Height | 9 in |
Product Details
| Flow Rate | 0.5 gal/min |
| Color | Silver |
| Power Supply | AC-Powered |
| Gallons per Minute | 0.5 gal/min |
| Drain Assembly Included | No |
| Liters per Minute | 1.89 LPM |
| Mounting Location | Deck |
| Finish | Polished Chrome |
| Material | Brass |
| Manufacturers Part Number | 13474-CP |
| Faucet Holes | 1 |
| Handle Style | Sensor |
| Brand | Kohler |
Compliance & Certifications
| ADA Compliant | Yes |