- Material: Brass | Stainless Steel Flex Hoses
- Length: 18"
- Plating: Chrome-Plated Polished
- Inlet: 3/8" Female
- Lead Free: Y
- Gallons Per Minute: 2.2
Allpoints 1171292 Faucet, Lavatory, 4"Cntr, No Lead For Zurn Industries, Llc
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | Z7440 |
| Type | Faucet Parts |
| Mounting Location | Deck |
| Material | Brass/Stainless Steel |
| Description | Lavatory Faucet |
| Brand | Zurn |