Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798701

MPN #: 40TD00N10-CP

Kohler® Mach® Wave™ Sensor Operated Flushometer Valve, Toilet, 1.28 GPF

Product Description
WAVE technology offers hygienic touchless operation on command. Activating only when a hand is waved directly over the flushometer, the sensor eliminates random flushing that can be frightening for children. And by removing false actuations, WAVE technology provides even greater water savings.

Features:
  • 1.28 gpf (4.8 lpf)
  • Activation distance is factory-set
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Engineered for optimal performance with KOHLER® commercial fixtures
  • 125-micron filter protects internal components
  • High back pressure vacuum breaker
  • Locking stop cap provides protection against vandalism
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trapway fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Includes 1.5V AA alkaline batteries
  • Patented piston technology for superior flush volume accuracy


PRICE
$559.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spud Size0.75 in
Tailpiece Size1.5 in

Product Details

Battery TypeAA alkaline
Gallons per Flush1.28 gal/flush
TypeToilet
ColorSilver
For Use WithKohler Toilets
FinishPolished Chrome
MaterialBrass
Flush TypeSiphon Jet
Manufacturers Part Number40TD00N10-CP
PSI25 psi
Spud PlacementBottom
BrandKohler

Warranty

Warranty12 mo

Compliance & Certifications

ADA CompliantYes