Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sloan

Model # :WB423173

MPN #: EBV-500-A

Sloan® EBV-500-A Toilet & Urinal Retrofit Sensor Single Flush Valve, .5 GPF

Product Description
Specifications:
    Quiet, Exposed, Optima Plus®, Battery Powered, Sensor-Activated, Single-Flush (sold separately) Retrofit Conversion Kits for Exposed Closet or Urinal Sloan flushometers with the following features:
    • ADA Compliant Optima Plus®, Battery Powered Infrared Side Mount Sensor for automatic "No Hands" operation
    • Chrome Plated Infrared Sensor Housing
    • Non-Hold-Open True Mechanical Override Full Flush Button
    • Initial Set-up Range Indicator Light (first 10 minutes)
    • User-friendly three (3) second Flush Delay
    • Four (4) Size C alkaline Batteries included: Duracell® with DURALOCK Power Preserve Technology™-guaranteed for up to 10 years in storage
    • "Low Battery" Flashing LED
    • "User in View" Flashing LED
    • Can be installed when handle is on left side or right side of valve
    • Installation Tools provided
    • No External Volume Adjustment to Ensure Water Conservation


    The Side Mount units can be used on standard rough-in Sloan, Royal, Regal, Crown and Zurn flushometers.
PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spud Size1-1/2 in

Product Details

Battery TypeC
Gallons per Flush.5 gal/flush
TypeToilet/Urinal
Battery Life3 Years, 4,000 Flushes/Month
ColorSilver
Liters per Flush1.9
For Use WithToilet, Urinal
Number of Batteries4
Flush TypeSensor
Manufacturers Part NumberEBV-500-A
PSI25 - 80 psi
Installation TypeTop
Vandal ResistantNo
Spud PlacementTop
Sensor Range22" – 42" (559 – 1,067mm)
BrandSloan

Compliance & Certifications

ADA CompliantYes