Hougen® Arbor For RotaCut Hole Cutters, Pilot Drill
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Shank Diameter | 3/8 in |
Product Details
| Manufacturers Part Number | 11089 |
| Type | Pilot Drill |
| Description | Pilot Drill |
| Brand | Hougen |
Related Products
Hougen® RotaCut™ Small Diameter Metric Sheet Metal Cutter Kit including arbor, center punch, extra pilot and 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm and 20 mm cutters, 8 - 20 mm X 1/4" depth in plastic tool case is perfect for twist drills and hole saws. Cutter is precision-ground and creates clean, burr-free, round holes without deforming the surrounding material. Cutter makes hole making faster and easier when used on sheet metal, plate materials and plastics. Cutter cuts 3 times faster than twist drills or hole saws and lasts 10 times longer making it ideal for electrical, piping, ...
Hougen® RotaCut™ Sheet Metal Cutter Master Kit is perfect for electrical, piping, conduit work, sheet metal fabrication, spotweld removal, maintenance installations, HVAC and PHCC. Cutter can cut 3X faster and last 10X longer compared to other cutters. RotaCut's™ are far superior to twist drills and hole saws. Includes: RotaCut™ Combo kits includes 13 cutters (5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8 & 1-1/2") two arbors, center punch extra pilots in a plastic storage case D.O.C. - 1/4" & 1/2" (6.4mm - 12.7mm)
Holcutters™ are not hole saws. They're precision ground, heat treated tools that easily cut thru the stock rather than ripping, tearing, and pushing thru as do typical hole saws. They can produce holes three times faster and cleaner than hole saws in sheet metal and have dramatically extended tool life, too. All sizes have a "shoulder" to prevent plunge-thru, which is especially useful when drilling into live electrical boxes. See for yourself why electricians, fabricators, and mechanics prefer the quality and speed of a Holcutter over hole saws. Made in USA. Holcutters™ Feature ...
Hougen® RotaCut™ large diameter fractional cutter kit including 11088 arbor assembly, center punch, extra pilot, 7 cutters, 5/16", 3/8", 7/16", 1/2", 9/16", 5/8" and 3/4" cutters and 5/16" - 3/4" x 1/4" depth in plastic tool case is perfect for twist drills and hole saws. Cutter is precision-ground and creates clean, burr-free, round holes without deforming the surrounding material. Cutter makes hole making faster and easier when used on sheet metal, plate materials and plastics. Cutter cuts 3 times faster than twist drills or hole saws and lasts 10 times longer making it ideal for ...
Holcutters™ are not hole saws. They're precision ground, heat treated tools that easily cut thru the stock rather than ripping, tearing, and pushing thru as do typical hole saws. They can produce holes three times faster and cleaner than hole saws in sheet metal and have dramatically extended tool life, too. All sizes have a "shoulder" to prevent plunge-thru, which is especially useful when drilling into live electrical boxes. See for yourself why electricians, fabricators, and mechanics prefer the quality and speed of a Holcutter over hole saws. Made in USA. Holcutters™ Feature ...