Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Palram - Canopia

Model # :WBB894071

MPN #: 702348

Palram - Canopia Arcadia 5000 12' x 16' Carport - Gray/Gray

Product Description
Arcadia Carport Patio Cover. Protect your vehicle or patio from harsh elements including sun, rain, snow and hail with this attractive structure. The Arcadia covers and area 11' 1" X 16' 6" and is versatile enough to also be used as a patio covering for your backyard or by the pool. The virtually unbreakable bronze polycarbonate roof protects from elements. Easy to assemble with two people and requires no special tools.

Features:
  • Virtually unbreakable bronze polycarbonate panels provide UV protection and limit exposure to rain, hail and snow.
  • Polycarbonate panels provide UV protection and limit exposure to rain, hail and snow.
  • Quick to assemble with two people; pre-drilled holes, pre-cut panels and included screws. Anchors to concrete pad or footings.
  • Control the flow of rainwater away from your vehicle or patio and route for drainage collection.
  • Use as a carport or patio pavilion, or both! Arcadia is easy to unassembled, move and re-assemble.


PROMOTIONAL PRICE
$3,149.00

was $4049.00
Save $900.00 (22%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-3/8 ft
Width9-1/2 ft
Height7-7/8 ft
Weight240 lbs
Area Capacity128 ft²
Peak7-7/8 ft

Product Details

Assembly RequiredYes
Frame Color FamilyGray
ColorGray
SeriesVitoria™
StyleRound
Number of Poles6
Panel Color FamilyGray
MaterialPolycarbonate
Frame MaterialGalvanized Steel
Manufacturers Part Number702348
BrandPalram - Canopia

Warranty

Warranty10 yr