Palram - Canopia Arcadia 4300 12' x 14' Carport, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Arcadia 12' x 14' Carport/Patio Cover is designed to be installed easily by 2 people within a few hours and does not require building skills or special tools. The virtually unbreakable, 100% UV protected gray 6mm thick roof panels simply slide into place-no need to get on the roof to secure them. It comes with pre-drilled holes, pre-cut panels and included screws as well as an anchor kit for securing your carport. This stylish and durable shelter will protect your vehicle or outdoor recreation space from snow, rain, leaves and harmful UV rays. The sturdy, powder coated gray aluminum and galvanized steel frame is rust resistant, easy to clean with your garden hose, and has 30lbs/sq. ft. snow load with 50% margin of safety.
PROMOTIONAL PRICE
$2,599.00was $3409.00
Save $810.00 (24%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 169 |
| Width | 141 |
| Height | 95 |
| Weight | 270 lbs |
| Side Wall Height | 78 |
| Area Capacity | 165 ft² |
| Peak Height | 95 |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gray |
| Color | Gray |
| Series | Arcadia |
| Number of Poles | 4 |
| Panel Color Family | Gray |
| Material | Polycarbonate |
| Frame Material | Galvanized Steel |
| Manufacturers Part Number | HG9115 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 10 yr |